Beli Mistar Ukur di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenmaster Straight Ruler Steel (Penggaris / Mistar)atribut:
- Size: 30cm
- KDS Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Straight Rules Stainless Steel - Safety Bases - Line MarkerPengaris ini terbuat dari stainless steel yaitu baja anti karat dan tersedia dalam 6 ukuran. Dilengkapi dengan conversion table.
- Wipro Straight Ruler Steel (Penggaris / Mistar)atribut:
- Material: Stainless Steel
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- TRUSCO Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Line drawing, scribing work, and size measurement.atribut:
- Material: Stainless Steel (SUS420J2)
- Memory Pitch Upper Row (mm): 1mm
- Pitch (mm): (Bottom) 0.5
- Specifications: Inch Conversion Table, Screw Pilot Holes Table.
- FATOOLS Straight Ruler (Penggaris / Mistar)Deskripsi:Penggaris presisi berbahan logam tahan karat dengan skala ukir permanen untuk hasil pengukuran lurus dan akuratatribut:
- Material: Stainless Steel
- monotaro Straight Ruler (Penggaris / Mistar)Deskripsi:To measure the dimensions. or drawing work. For scribing work.atribut:
- Material: Made of stainless steel
- Length Tolerance (mm): +/- 0.15
- Lower memory pitch (mm): 0.5
- Surface Treatment: Silver finish
- Upper memory pitch (mm): 1
- Wipro Alat Pengukur Ketebalan Celahatribut:
- Color: Silver
- Shinwa Rules Straight Ruler Silver with Stopper (Penggaris / Mistar)atribut:
- Material (stopper): brass
- Body Material: Stainless steel (silver finish)
- Egamaster Straight Ruler (Penggaris / Mistar)Deskripsi:Memiliki material tahan karat dengan skala ukir presisi tinggi. Cocok untuk pengukuran lurus dalam lingkungan kerja teknik dan manufaktur.
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:Version:- Hard chrome & polish finish available.- Front top: Metric scale- Front bottom: Inch scaleApplication:- Suitable for measuring any dimension.atribut:
- Material: Stainless Steel
- KENTA Straight Ruler (Penggaris / Mistar)Deskripsi:Used : to detect the verticality of the workpiece and the workpiece relative position of the vertical, measure the size, distance straight linesatribut:
- Material: Beryllium bronze alloy, aluminum bronze alloy
- Shinwa Rules Straight Ruler Silver Pitch 1mm Type (Penggaris / Mistar)atribut:
- Scale Interval (mm): Upper and lower 1 pitch
- Scale: 1 mm vertical pitch
- Niigata Seiki (SK) Straight Ruler (Penggaris / Mistar)Deskripsi:Terbuat dari stainless steel tahan karat, Niigata Seiki Straight Ruler cocok untuk pekerjaan pengukuran garis lurus dalam teknik, pertukangan, dan laboratorium.atribut:
- Height (mm): 0.5
- Length (mm): 175
- BluePoint Straight Ruler Steel (Penggaris / Mistar)Deskripsi:- Precision ground and hardened steel blade for greater accuracy - Graduated in 1/8inch and 1/16inch increments on one side and 1/32inch and 1/64inch increments on the other
- Mitutoyo Straight Ruler (Penggaris / Mistar)Deskripsi:- Clear graduations on satin-chrome finish.- Engraved on frontside only.- Stainless tempered.
- KENTA Straight Ruler Stainless Steel (Penggaris / Mistar)Deskripsi:Manufactured from high grade tempered spring stainless steelClear graduations (mm/inch) on satin-chrome finish.Metric graduation : 0.5mm and 1cmInch graduation : 1/64inch, 1/32inch, 1/16inchPacked individually in PVC bag
Daftar Harga Mistar Ukur Terbaru April 2026
| Kenmaster Straight Ruler Steel (Penggaris / Mistar) | Rp10.900 |
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| KDS Straight Ruler Stainless Steel (Penggaris / Mistar) | Rp149.900 |
| Wipro Straight Ruler Steel (Penggaris / Mistar) | Rp8.900 |
| Shinwa Rules Straight Ruler (Penggaris / Mistar) | Rp46.900 |
| TRUSCO Straight Ruler Stainless Steel (Penggaris / Mistar) | Rp47.900 |
| FATOOLS Straight Ruler (Penggaris / Mistar) | Rp60.900 |
| KRISBOW Straight Ruler Steel (Penggaris / Mistar) | Rp17.900 |
| monotaro Straight Ruler (Penggaris / Mistar) | Rp12.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/puP102278930-2.jpg)
/P101556413-1.jpg)
/d5P101005473-6.jpg)
/P102084915-1.jpg)
/03P103081003-2.jpg)
/P101000189-1.jpg)
/P101002146-1.jpg)
/glP103076597-3.jpg)
/32P104582110-5.jpg)
/k3P101570723-12.jpg)

/P102951990-1.jpg)
/1fP105181051-1.jpg)
/ppP101004925-2.jpg)
/8dP106023301-1.jpg)
/P102953217-1.jpg)
%20Straight%20Ruler%20(Penggaris%20%2F%20Mistar)/P101502434-3.jpg)
/mhP102282809-2.jpg)
/k1P102944721-3.jpg)
/lsP106020784-1.jpg)